Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Vinyl Upholstered (215)
Remove
CaressoftPlus™ Executive Chair, White
Remove

      Items
CaressoftPlus™ Executive Chair, White CaressoftPlus™ Executive Chair, White


CaressoftPlus™ Executive Chair, White
CaressoftPlus™ Executive Chair, White
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB256880WH
Price: $220.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

CARESSOFTPLUS™ EXECUTIVE CHAIRS
Mid Back Chair

CaressoftPlus™ executive chairs offer contemporary styling with breathable comfort. Executive high back chairs are upholstered in breathable CaressoftPlus™. CaressoftPlus™ is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. 19 to 21-1/2" pneumatic seat height adjustment with tilt lock. Includes adjustable tilt tension control. Armrests are padded for added support. Seat measures 19-1/2"W x 20"D. Stable 5-blade, chrome plated 27" diameter base includes hooded swivel casters for easy mobility. 6 Year Limited Warranty.

Product Specifications
WIDTH INCHES 28
DEPTH INCHES 27
HEIGHT INCHES 35 to 37-1/2
COLOR FINISH White
ARM TYPE Armrests
BASE 27"
BRAND Boss Chair
DESCRIPTION CaressoftPlus™ Executive Chair
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 20
SEAT HEIGHT INCHES 19 to 21-1/2
MANUFACTURERS PART NUMBER B9406-WT
UPHOLSTERY CaressoftPlus™
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
ARM HEIGHT INCHES 26-1/2 to 29
LIMITED WARRANTY 6 Years
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
CaressoftPlus™ Executive Chair Black

CaressoftPlus™ Executive Chair Black

From $223.95
select
Qty: Add to Cart
CaressoftPlus™ Executive Chair White

CaressoftPlus™ Executive Chair White

From $197.95
select
Qty: Add to Cart
CaressoftPlus™ Executive Chair, Black

CaressoftPlus™ Executive Chair, Black

From $220.95
select
Qty: Add to Cart
CaressoftPlus™ High Back Executive Chair, Black

CaressoftPlus™ High Back Executive Chair, Black

From $229.95
select
Qty: Add to Cart
CaressoftPlus™ Executive Chair White

CaressoftPlus™ Executive Chair White

From $223.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)