Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Criss Cross Office Chair, 30-35"H, Chromed Steel Frame, White

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Zuo Modern Criss Cross Office Chair, 30-35"H, Chromed Steel Frame, White

Item #: WBB0287340

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.00 Save up to 33%
Price: $198.95
Product Information
Product Q&A
Accessories
Zuo Modern Criss Cross Office Chair, 30-35"H, Chromed Steel Frame, White

This fun and functional office chair combines a modern and transitional look. The Criss Cross office chair is made with a solid steel chrome frame and base, leatherette straps and seat, and includes an adjustable height feature.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES21-1/2
    • DEPTH INCHES23
    • HEIGHT INCHES30-35
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • SEAT WIDTH INCHES17
    • SEAT DEPTH INCHES16-1/2
    • SEAT HEIGHT INCHES15-1/2 to 20-1/2
    • MANUFACTURERS PART NUMBER205031
    • UPHOLSTERYLeatherette
    • WEIGHT LBS25.0
    • CAPACITY LBS250
    • TYPEOffice Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONCriss Cross
    • APPLICATIONOffice
    • ARM TYPEFixed
    • INDOOR/OUTDOORIndoor
    • PACKAGE QUANTITY1
    • APPLICATION/USAGEOffice Seating
    • BASE5-Star Caster Base
    • COLOR FAMILYWhite
    • MINIMUM SEAT HEIGHT15.5
    • MAXIMUM SEAT HEIGHT20.5
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • CONSTRUCTIONLeatherette
    • FRAME CONSTRUCTIONChromed Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.