Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Director Relax Office Chair, 38-42"H, Steel Frame, Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Zuo Modern Director Relax Office Chair, 38-42"H, Steel Frame, Black

Item #: WBB1045825

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $417.00 Save up to 33%
Price: $278.95
Product Information
Product Q&A
Accessories
Zuo Modern Director Relax Office Chair, 38-42"H, Steel Frame, Black

This chair has a leatherette wrapped seat and back cushions with an epoxy coated solid steel arms with leatherette pads. There is a height and tilt adjustment with a an epoxy coated steel rolling base.

Product Specifications

    • LENGTH INCHES25-1/2
    • WIDTH INCHES25-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES38-42
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • MANUFACTURERS PART NUMBER205328
    • UPHOLSTERYLeatherette
    • CAPACITY LBS250
    • TYPEOffice Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONDirector Relax
    • APPLICATIONOffice
    • APPLICATION/USAGEOffice Seating
    • BASE5-Star Caster Base
    • CONSTRUCTIONLeatherette
    • INDOOR/OUTDOORIndoor
    • PACKAGE QUANTITY1
    • ARM TYPEFixed
    • COLOR FAMILYBlack
    • FRAME CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.