Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Enterprise Conference Chair, 38-1/2"H, Chromed Steel Frame, White - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Zuo Modern Enterprise Conference Chair, 38-1/2"H, Chromed Steel Frame, White - Pkg Qty 2

Item #: WBB1045721

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $714.00 Save: up to 44%
$200.95 each

Sold in packages of 2

Price: $401.90
Product Information
Product Q&A
Accessories
Zuo Modern Enterprise Conference Chair, 38-1/2"H, Chromed Steel Frame, White

Be the captain of your office with the Enterprise chair series. The perfect command seat, the Enterprise has a solid chrome frame wrapped in a supple leatherette. Comes in either a high or low back chair on wheels or a sturdy conference chair.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES22
    • DEPTH INCHES24
    • HEIGHT INCHES38-1/2
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Conference Chair
    • MANUFACTURERS PART NUMBER205169
    • UPHOLSTERYLeatherette
    • CAPACITY LBS250
    • TYPEConference Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONEnterprise
    • APPLICATIONOffice
    • ARM TYPEArmrest
    • INDOOR/OUTDOORIndoor
    • APPLICATION/USAGEOffice Seating
    • PACKAGE QUANTITY2
    • CONSTRUCTIONLeatherette
    • FRAME CONSTRUCTIONChromed Steel
    • BASESled Base

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.