Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Gekko Conference Chair, 28"H, Chromed Steel Frame, Espresso - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Zuo Modern Gekko Conference Chair, 28"H, Chromed Steel Frame, Espresso - Pkg Qty 2

Item #: WBB0287637

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $594.00 Save up to 33%
$198.95 each

Sold in packages of 2

Price: $397.90
Product Information
Product Q&A
Accessories
Zuo Modern Gekko Conference Chair, 28"H, Chromed Steel Frame, Espresso

This handsome leatherette wrapped chair has eclectic design cues with funky lines, chrome arms, and with a fully wrapped leatherette body. The Gekko comes in black, white, and espresso.

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES24
    • DEPTH INCHES22
    • HEIGHT INCHES28
    • COLOR FINISHEspresso
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Conference Chair
    • SEAT DEPTH INCHES17-1/2
    • SEAT HEIGHT INCHES17
    • MANUFACTURERS PART NUMBER404143
    • UPHOLSTERYLeatherette
    • WEIGHT LBS24.5
    • CAPACITY LBS250
    • TYPEConference Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONGekko
    • APPLICATIONOffice
    • ASSEMBLY RATING CHART15 Minutes or Less - Tools Provided
    • FRAME CONSTRUCTIONChromed Steel
    • CONSTRUCTIONLeatherette
    • MAXIMUM SEAT HEIGHT17
    • LEG TYPE4-Legged
    • COLOR FAMILYBlack
    • MINIMUM SEAT HEIGHT17
    • BASE4-Legged
    • APPLICATION/USAGEOffice Seating
    • ARM TYPEFixed
    • PACKAGE QUANTITY2
    • INDOOR/OUTDOORIndoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.