Heavy Duty High Back Clean Room Vinyl Chair with Aluminum Base Burgundy

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Heavy Duty High Back Clean Room Vinyl Chair with Aluminum Base Burgundy

Item #: WBB560869

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $276.95 ea.
3+ $259.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty High Back Clean Room Vinyl Chair with Aluminum Base Burgundy

Super heavy duty 450 lbs. capacity. 21-1/2" wide x 18" deep with front waterfall contour seat and 3" Thick high resilient density foam for better comfort. Seat range 17"-22". Aluminum Base. Black back bar. Rubber edge banding protection, on seat and back. Back 19" W x 16-1/2" H. Weight 31 lbs.

Product Specifications

    • BRANDIndustrial Seating
    • STYLEESD / Clean Room Chairs
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES16-1/2
    • BACK TYPEHigh Back
    • DESCRIPTIONHeavy Duty Cleanroom Chair
    • SEAT WIDTH INCHES21-1/2
    • SEAT DEPTH INCHES18
    • CAPACITY LBS450
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERAE22W-VCR-Burg-261
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES16.5
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES16.5
    • APPLICATION/USAGEHealthcare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!