Heavy Duty Vinyl Chair with Aluminum Base Black

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Heavy Duty Vinyl Chair with Aluminum Base Black

Item #: WBB560874

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $225.95 ea.
3+ $211.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Vinyl Chair with Aluminum Base Black

Super heavy duty 450 lbs. capacity. 20" wide x 18"deep seat with 3" Thick  high resilient density foam, for better comfort. Seat range 17"-22". Aluminum base. Black back bar. Rubber edge banding protection on seat and back. Back 15-1/2" W x 12" H. Weight 28 lbs.

Product Specifications

    • BACK WIDTH INCHES15-1/2
    • BACK HEIGHT INCHES12
    • BACK TYPEMid Back
    • BRANDIndustrial Seating
    • DESCRIPTIONHeavy Duty Office Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • CAPACITY LBS450
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERAL12-V-Black-251
    • MINIMUM BACK HEIGHT INCHES12
    • MAXIMUM SEAT HEIGHT22
    • MINIMUM SEAT HEIGHT17
    • APPLICATION/USAGEHealthcare
    • CASTERSYes
    • MAXIMUM BACK HEIGHT INCHES12
    • BASE5 Legged
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORSilver
    • ARM TYPEArmless
    • FRAME CONSTRUCTIONAluminum

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great chair!

Your review: This is a very sturdy chair and is was very, very easy to put together. My one and only suggestion is that I wish it had wheel stops. It moves very easily and I ended up on the floor, much to my dismay. Other than that -- it's a great chair for those of us that require a sturdy chair. I would definately buy another when I need one.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!