Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Hinged Arm Executive Chair With Synchro-Tilt - Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Boss Hinged Arm Executive Chair With Synchro-Tilt - Black

Item #: WBB1171691

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $420.00 Save: up to 49%
Price: $214.95
Product Information
Product Q&A
Accessories
Boss Hinged Arm Executive Chair With Synchro-Tilt - Black

Beautifully upohlstered in ultra soft, durable and breathable black CaressoftPlus™. Hinged arms with padded arm rests. 2 to 1 synchro-tilt mechanism with adjustable tilt tension control. Seat tilt allows the seat to lock in any position throughout the tilt range. Pneumatic gas lift seat height adjustment. 27" nylon base with black end caps. Hooded double wheel casters.

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES27
    • HEIGHT INCHES46-1/2
    • COLOR FINISHBlack
    • ASSEMBLYRequired
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES28-1/2
    • BACK TYPEFull Back
    • BRANDBoss
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES20-1/2
    • SEAT HEIGHT INCHES22
    • MANUFACTURERS PART NUMBERB8881
    • UPHOLSTERYCaressoftPlus
    • CAPACITY LBS250
    • TYPEExecutive Chair with Hinged Arms
    • STYLEHi-Back Executive
    • LIMITED WARRANTYLimited 6 Year
    • CERTIFIED/APPROVEDCA 117
    • LEG TYPE5-Star caster base
    • MAS GREEN CERTIFIEDYes
    • FRAME CONSTRUCTIONPlastic
    • SEAT TYPECaressoftPlus Vinyl
    • FRAME COLORSilver
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed Loop Arms

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.