Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Lider Comfort Office Chair, 44-1/2-47-5/8"H, Polished Aluminum Frame, Gray

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Lider Comfort Office Chair, 44-1/2-47-5/8"H, Polished Aluminum Frame, Gray

Item #: WBB1045761

Sold By: Elite Fixtures

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $567.00 Save up to 33%
Price: $378.00

with FREE shipping today! (within the contiguous US)

See more buying options

2 sellers from $378.00

  • Global Industrial
    $378.95 + shipping
    Usually ships in 7 to 10 days

    Add
Product Information
Product Q&A
Accessories
Zuo Modern Lider Comfort Office Chair, 44-1/2-47-5/8"H, Polished Aluminum Frame, Gray

This chair has a leatherette wrapped seat and back cushions with chrome solid steel arms with leatherette pads. There is a height and tilt adjustment with a chrome steel rolling base.

Product Specifications

    • LENGTH INCHES27-1/2
    • WIDTH INCHES27-1/2
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES44-1/2-47-5/8
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BACKRESTHigh-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • MANUFACTURERS PART NUMBER205317
    • UPHOLSTERYLeatherette
    • CAPACITY LBS250
    • TYPEOffice Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONLider Comfort
    • APPLICATIONOffice
    • INDOOR/OUTDOORIndoor
    • APPLICATION/USAGEOffice Seating
    • BASE5-Star Caster Base
    • COLOR FAMILYGray
    • ARM TYPEFixed
    • CONSTRUCTIONLeatherette
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONPolished Aluminum