Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Zuo Modern Lider Plus High Back Office Chair, 42-46"H, Chromed Steel Frame, White

Item #: WBB1045718

Sold By: globalindustrial.com

Out of stock, expected on or around05/20/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $537.00 Save: up to 44%
Price: $298.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
Accessories
Zuo Modern Lider Plus High Back Office Chair, 42-46"H, Chromed Steel Frame, White

With its ergonomic shape, padded back and seat cushions, the Lider Plus high back office chair works in comfort. It has a chromed steel frame with soft neoprene arm pads.

Product Specifications

  • LENGTH INCHES22
  • WIDTH INCHES19
  • DEPTH INCHES22
  • HEIGHT INCHES42-46
  • COLOR FINISHWhite
  • ARM TYPEArmrest
  • ASSEMBLYUnassembled
  • BACKRESTHigh-Back
  • BASE5-Star Caster Base
  • BRANDZuo Modern
  • CONSTRUCTIONLeatherette
  • DESCRIPTIONLeatherette High Back Office Chair
  • UPHOLSTERYLeatherette
  • FRAME CONSTRUCTIONChromed Steel
  • CAPACITY LBS250
  • STYLEHigh Back Office Chair
  • MANUFACTURER PART NUMBER215232
  • LIMITED WARRANTY1 Year
  • COLLECTIONLider Plus
  • APPLICATIONOffice
  • APPLICATION/USAGEOffice Seating
  • PACKAGE QUANTITY1
  • INDOOR/OUTDOORIndoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.