Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Lider Plus Office Chair, 37-39/12"H, Chromed Steel Frame, Black

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Lider Plus Office Chair, 37-39/12"H, Chromed Steel Frame, Black

Item #: WBB1045891

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $477.00 Save up to 33%
Price: $ 318.95
Product Information
Product Q&A
Accessories
Zuo Modern Lider Plus Office Chair, 37-39/12"H, Chromed Steel Frame, Black

With its ergonomic shape, padded back and seat cushions, the Lider Plus office chair works in comfort. It has a chromed steel frame with soft neoprene arm pads, a locking tilt adjustment, and rolling base.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES19
    • DEPTH INCHES24
    • HEIGHT INCHES37-39/12
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • MANUFACTURERS PART NUMBER215212
    • UPHOLSTERYLeatherette
    • CAPACITY LBS250
    • TYPEOffice Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONLider Plus
    • APPLICATIONOffice
    • INDOOR/OUTDOORIndoor
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONChromed Steel
    • BASE5-Star Caster Base
    • CONSTRUCTIONLeatherette
    • ARM TYPEFixed
    • APPLICATION/USAGEOffice Seating
    • COLOR FAMILYBlack