Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Modern Office Chair - Vinyl - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Boss Modern Office Chair - Vinyl - Mid Back - Black

Item #: WBB1171678

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $235.00 Save up to 54%
Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Modern Office Chair - Black

Beautifully upholstered with ultra-soft durable and breathable Black CaressoftPlus™. Spring tilt mechanism. Upright locking position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Modern 27" high crown chrome base. Hooded double wheel casters. Available in Red (RD) or White (WT).

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27
    • DEPTH INCHES27
    • HEIGHT INCHES38-1/2
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES18
    • CAPACITY LBS275
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB330-BK
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT21
    • MAXIMUM SEAT HEIGHT21
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES21
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES21

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great looking chair

Your review: We love the look and how comfortable these chairs are!

Pros: comfortable

Cons: haven't had them long enough to know

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!