OFM Office Chair - Synthetic Leather - High Back - Black - Encore Series

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

OFM Office Chair - Synthetic Leather - High Back - Black - Encore Series

Item #: WBB236617

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $280.00 Save up to 55%
Price: $ 126.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Encore Series Leatherette High-Back Chair

The Elegant Look of Leather - at an affordable price. Leatherette is a soft and supple synthetic leather that contains no animal products. This chair is carefully stitched and tufted for plush comfort. Tilt/Lock control for smooth tilting action. Features gas lift seat height and tilt tension adjustments. 27" 5-star base. Weight capacity 250 lbs. Meets or exceeds ANSI/BIFMA standards. Seat swivels 360 degrees. Black finish.

Seat Size: 21.25"W x 19.50"D
Back Size: 21"W x 30.5"H
Seat Height: 18.75" - 22.50"
Overall Height: 44.50" - 48.50"
Overall Width: 28.75"
Overall Depth: 31.75"
Base Size: 27"

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES39 to 43
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21-1/4
    • SEAT DEPTH INCHES19-1/2
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONSynthetic Leather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER507-LX-T
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22
    • APPLICATION/USAGEOffice Seating
    • ARM TYPEFixed
    • BASE5 Legged
    • PACKAGE QUANTITY1
    • CASTERSYes
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!