Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Traditional Executive Swivel Chair, 30"W x 32"D x 46"H, Oxblood Vinyl Seat
See all 5 items in product family

Lorell® Traditional Executive Swivel Chair, 30"W x 32"D x 46"H, Oxblood Vinyl Seat

Item #: WBB836534

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 482.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Traditional Executive Swivel Chair, 30"W x 32"D x 46"H, Oxblood Vinyl Seat

Executive high-back chair features individual nail head trim, vinyl upholstery, and mahogany finish on exposed wood. Frame is made of kiln-dried hardwood lumbar and is double doweled, glued and screwed for durability. Functions include pneumatic seat-height adjustment, 360° swivel, tilt and tilt tension. Five-star steel base features five casters for easy movement. High-back chair meets the CA117 fire-retardant standard. The durability of vinyl or rub rate is 100,000.

Features

  • Pneumatic Adjustment
  • 360° Swivel
  • Tilt
  • Tilt Tension
  • Upholstered Seat
  • Durable Seat
  • Height Adjustment
  • Lumbar Support


Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES30
    • DEPTH INCHES32
    • HEIGHT INCHES46
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK HEIGHT INCHES30
    • BACK TYPEHigh Back
    • DESCRIPTIONTraditional Executive Swivel Chair
    • SEAT WIDTH INCHES25-3/4
    • SEAT DEPTH INCHES20-1/2
    • WEIGHT LBS82
    • CAPACITY LBS250
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR60603
    • CERTIFIED/APPROVEDCA117 Fire Retardant Standard
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT20
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES30
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES30
    • PACKAGE QUANTITY1
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!