Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Vinyl Upholstered (215)
Remove
Lorell® Traditional Executive Swivel Tilt Chair, 29"W x 32"D x 47"H, Oxblood Vinyl Seat
Remove

      Items
Lorell® Traditional Executive Swivel Tilt Chair, 29"W x 32"D x 47"H, Oxblood Vinyl Seat Lorell® Traditional Executive Swivel Tilt Chair, 29"W x 32"D x 47"H, Oxblood Vinyl Seat


Lorell® Traditional Executive Swivel Tilt Chair, 29"W x 32"D x 47"H, Oxblood Vinyl Seat
Lorell® Traditional Executive Swivel Tilt Chair, 29"W x 32"D x 47"H, Oxblood Vinyl Seat
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB836429
Price: $370.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Traditional Executive Swivel Tilt Chair, 29"W x 32"D x 47"H, Oxblood Vinyl Seat

Executive high-back chair features individual nail head trim, vinyl upholstery, deep hand tufting and mahogany finish on exposed wood. Frame is made of kiln-dried hardwood lumber and is double doweled, glued and screwed for durability. Functions include pneumatic seat-height adjustment, 360° swivel, tilt and tilt tension. Five-star steel base features five casters for easy movement. Distance between the arms is 19". High-back chair meets the CA117 fire-retardant standard. The durability of vinyl or rub rate is 100,000.

Features

  • Pneumatic Adjustment
  • Tilt Tension
  • 360° Swivel
  • Tilt
  • Durable
  • Seat Height Adjustment
  • Lumbar Support


Product Specifications
WIDTH INCHES 29
DEPTH INCHES 32
HEIGHT INCHES 47
COLOR FINISH Oxblood
ASSEMBLY Unassembled
BASE 5-Star Steel Base
BRAND Lorell®
DESCRIPTION Traditional Executive Swivel Tilt Chair
SEAT HEIGHT INCHES 18 to 20
MANUFACTURERS PART NUMBER LLR60602
UPHOLSTERY Vinyl
FRAME COLOR Mahogany
FRAME CONSTRUCTION Hardwood
CERTIFIED/APPROVED CA117 Fire Retardant Standard
CASTERS 5 Casters
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Traditional Captain Side Chair With Casters, 24"W x 25"D x 32-3/4"H, Burgundy Vinyl

Lorell® Traditional Captain Side Chair With Casters, 24"W x 25"D x 32-3/4"H, Burgundy Vinyl

From $201.95
select
Qty: Add to Cart
Lorell® Traditional Captain Side Chair, 24"W x 25"D x 30-3/4"H, Burgundy Vinyl

Lorell® Traditional Captain Side Chair, 24"W x 25"D x 30-3/4"H, Burgundy Vinyl

From $254.95
select
Qty: Add to Cart
Lorell® Traditional Executive Swivel Chair, 30"W x 32"D x 46"H, Oxblood Vinyl Seat

Lorell® Traditional Executive Swivel Chair, 30"W x 32"D x 46"H, Oxblood Vinyl Seat

From $404.95
select
Qty: Add to Cart
Lorell® Queen Anne Reception Chair, 29"W x 31"D x 39-1/2"H, Burgundy Vinyl Seat

Lorell® Queen Anne Reception Chair, 29"W x 31"D x 39-1/2"H, Burgundy Vinyl Seat

From $387.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)