Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Unico Office Chair, 46-49"H, Painted Metal Frame, Black

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Unico Office Chair, 46-49"H, Painted Metal Frame, Black

Item #: WBB0287516

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $537.00 Save up to 33%
Price: $ 358.95
Product Information
Product Q&A
Accessories
Zuo Modern Unico Office Chair, 46-49"H, Painted Metal Frame, Black

This high back office chair provides ultimate lumbar support. The Unico has firm leatherette cushion rolls for the back and a plush seat. The frame is comprised of a steel tube and the arms are height adjustable. The tilt mechanism is locking and height adjustable.

Product Specifications

    • LENGTH INCHES23-1/2
    • WIDTH INCHES25
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES46-49
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACKRESTHigh-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • SEAT DEPTH INCHES21
    • SEAT HEIGHT INCHES18-1/2 to 21
    • MANUFACTURERS PART NUMBER205050
    • UPHOLSTERYLeatherette
    • WEIGHT LBS45.0
    • CAPACITY LBS250
    • TYPEOffice Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONUnico
    • APPLICATIONOffice
    • CONSTRUCTIONLeatherette
    • FRAME CONSTRUCTIONPainted Metal
    • MAXIMUM SEAT HEIGHT21
    • INDOOR/OUTDOORIndoor
    • PACKAGE QUANTITY1
    • BASE5-Star Caster Base
    • COLOR FAMILYBlack
    • MINIMUM SEAT HEIGHT18.5
    • ASSEMBLY RATING CHART15 Minutes or Less - Tools Provided
    • ARM TYPEAdjustable T-Arms
    • APPLICATION/USAGEOffice Seating