Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Unico Office Chair, 46-49"H, Painted Metal Frame, White

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Zuo Modern Unico Office Chair, 46-49"H, Painted Metal Frame, White

Item #: WBB0287517

Sold By: globalindustrial.com

Expected ship date 07/25/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $537.00 Save up to 33%
Price: $358.95
Product Information
Product Q&A
Accessories
Zuo Modern Unico Office Chair, 46-49"H, Painted Metal Frame, White

This high back office chair provides ultimate lumbar support. The Unico has firm leatherette cushion rolls for the back and a plush seat. The frame is comprised of a steel tube and the arms are height adjustable. The tilt mechanism is locking and height adjustable.

Product Specifications

    • LENGTH INCHES23-1/2
    • WIDTH INCHES25
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES46-49
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BACKRESTHigh-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • SEAT DEPTH INCHES21
    • SEAT HEIGHT INCHES18-1/2 to 21
    • MANUFACTURERS PART NUMBER205051
    • UPHOLSTERYLeatherette
    • WEIGHT LBS45.0
    • CAPACITY LBS250
    • TYPEOffice Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONUnico
    • APPLICATIONOffice
    • ASSEMBLY RATING CHART15 Minutes or Less - Tools Provided
    • APPLICATION/USAGEOffice Seating
    • ARM TYPEFixed
    • BASE5-Star Caster Base
    • INDOOR/OUTDOORIndoor
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT21
    • CONSTRUCTIONLeatherette
    • FRAME CONSTRUCTIONPainted Metal
    • PACKAGE QUANTITY1
    • COLOR FAMILYWhite
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.