Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Vinyl Upholstered (215)
Remove
Vinyl 24 Hour Computer Task Chair Hi-back - Black
Remove

      Items
Vinyl 24 Hour Computer Task Chair Hi-back - Black Vinyl 24 Hour Computer Task Chair Hi-back - Black


Vinyl 24 Hour Computer Task Chair Hi-back - Black
Vinyl 24 Hour Computer Task Chair Hi-back - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB192833
List Price $756.00    Save 57%
Price: $322.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vinyl 24 Hour Computer Task Chair Hi-back - Black

This multi-shift chair can handle continuous sitting, 24 hours a day, 7 days a week. Plus, it can handle weight capacity up to 400 lbs. The multiple ergonomic adjustments allow incredible custom configuration, for complete and total comfort 24 hours a day. Great for businesses who require around-the-clock staffing, like hospitals and police stations. The anti-bacterial, anti-microbial vinyl covering is great for keeping rooms germ-free! 28-1/2"Wx28-1/2"Dx40-43"H Overall.

Product Specifications
WIDTH INCHES 28-1/2
DEPTH INCHES 28-1/2
HEIGHT INCHES 40-43
COLOR FINISH Black
BRAND OFM
SEAT HEIGHT RANGE INCHES 20 - 23
MANUFACTURERS PART NUMBER 247-VAM-606
UPHOLSTERY Vinyl
APPLICATION Office
COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Steel Folding Chair - Beige

Steel Folding Chair - Beige

From $12.49
After Mail-In-Rebate
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
Compact Fold In Half 72" x 29" Table

Compact Fold In Half 72" x 29" Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Office Partitions Gray 60-1/4"W x 72"H

Office Partitions Gray 60-1/4"W x 72"H

From $144.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)