Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Big and Tall Antimicrobial 24 Hour Task Chair with Arms - Vinyl - High Back - Charcoal

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

OFM Big and Tall Antimicrobial 24 Hour Task Chair with Arms - Vinyl - High Back - Charcoal

Item #: WBB192831

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $756.00 Save up to 58%
Price: $315.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vinyl 24 Hour Computer Task Chair Hi-back - Charcoal

This multi-shift chair can handle continuous sitting, 24 hours a day, 7 days a week. Plus, it can handle weight capacity up to 400 lbs. The multiple ergonomic adjustments allow incredible custom configuration, for complete and total comfort 24 hours a day. Great for businesses who require around-the-clock staffing, like hospitals and police stations. The anti-bacterial, anti-microbial vinyl covering is great for keeping rooms germ-free 28-1/2"Wx28-1/2"Dx40-43"H Overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES28-1/2
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES40-43
    • BACK TYPEHigh Back
    • BRANDOFM
    • DESCRIPTION24 Hour Task Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES20
    • STYLEOffice Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER247-VAM-604
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • FRAME CONSTRUCTIONSteel
    • APPLICATION/USAGEOffice Seating
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT23
    • CAL117 CERTIFIEDYes
    • CASTERSYes
    • ANTIMICROBIALYes
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • BASE5 Legged
    • ARM TYPEAdjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:62