Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Big and Tall Antimicrobial 24 Hour Task Chair with Arms - Vinyl - High Back - Navy

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

OFM Big and Tall Antimicrobial 24 Hour Task Chair with Arms - Vinyl - High Back - Navy

Item #: WBB192832

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $756.00 Save up to 66%
Price: $ 259.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 20%. Limited Time Promotion.
Our Price reflects 20% savings. Offer ends September 29, 2017.


Vinyl 24 Hour Computer Task Chair Hi-back - Navy

This multi-shift chair can handle continuous sitting, 24 hours a day, 7 days a week. Plus, it can handle weight capacity up to 400 lbs. The multiple ergonomic adjustments allow incredible custom configuration, for complete and total comfort 24 hours a day. Great for businesses who require around-the-clock staffing, like hospitals and police stations. The anti-bacterial, anti-microbial vinyl covering is great for keeping rooms germ-free 28-1/2"Wx28-1/2"Dx40-43"H Overall.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES28-1/2
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES40-43
    • STYLE24 Hour Chair
    • BACK TYPEHigh Back
    • DESCRIPTION24 Hour Task Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES20
    • CAPACITY LBS400
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER247-VAM-605
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT23
    • CASTERSYes
    • BASE5 Legged
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • ANTIMICROBIALYes
    • PROMOTION20 Percent Discount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!