Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Mesh Back Office Chair - Vinyl - Mid Back - White

Rollover image to zoom in

Click image to enlarge

Boss Mesh Back Office Chair - Vinyl - Mid Back - White

Item #: WBB1171682

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 46%
Price: $109.95
Product Information
Customer Review
Product Q&A
Accessories
Boss White Mesh Back W/Pewter Finish Task Chair

Beautfully upholstered in Black CaressoftPlus™ (seat) and breathable mesh (back.) Pewter finished loop arms. Adjustable tilt tension control. Pneumatic gas lift seat height adjustment. Metal Pewter finished base. Hooded double wheel casters.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES25
    • HEIGHT INCHES42
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES19
    • BACK TYPEMid Back
    • BRANDBoss
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES18-1/2
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORWhite
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB6406-WT
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM BACK HEIGHT INCHES19
    • MAS GREEN CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM SEAT HEIGHT22
    • MAXIMUM BACK HEIGHT INCHES19
    • FRAME COLORSilver
    • CASTERSYes
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONMetal
    • SEAT CONSTRUCTIONVinyl
    • MINIMUM SEAT HEIGHT22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!