Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Antigua Executive High Back Chair W/Black Leather Upholstered Arms - 28-3/4"L x 30-1/2"W

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Antigua Executive High Back Chair W/Black Leather Upholstered Arms - 28-3/4"L x 30-1/2"W

Item #: WBB935595

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,089.00 Save up to 51%
Price: $534.95
Product Information
Customer Review
Product Q&A
Accessories
Antigua Executive High Back Chair W/Black Leather Upholstered Arms - 28-3/4"L x 30-1/2"W

Antigua is constructed of cherry veneers, select hardwoods and wood product with a warm West Indies Cherry finish. Desk tops feature marquetry cherry veneers with wood substrate and NC lacquer finish. Drawers feature a foursided construction of 7/16" solid material screwed to drawer fronts featuring solid maple / poplar framing over cherry veneer panels.

Product Specifications

    • WIDTH INCHES28-3/4
    • DEPTH INCHES30-1/2
    • HEIGHT INCHES40-1/2 to 43-1/4
    • COLOR FINISHWest Indies Cherry
    • ASSEMBLYAssembled
    • BACKRESTHigh-Back
    • BRANDDMI Office Furniture
    • DESCRIPTIONHigh Back Upholstered Desk Chair
    • MANUFACTURERS PART NUMBER7480-835
    • TYPEDesk Chair
    • LIMITED WARRANTYTwo Year Limited
    • COLLECTIONAntigua
    • CERTIFIED/APPROVEDANSI/BIFMA
    • CONSTRUCTIONSolid Wood & Wood Veneer
    • PACKAGE QUANTITY1
    • ARM TYPEFixed
    • COLOR FAMILYRed
    • APPLICATION/USAGEClassroom Seating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:26