Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Antigua High Back Guest Chair in Black Leather - 27-1/2"L x 28"W x 41"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Antigua High Back Guest Chair in Black Leather - 27-1/2"L x 28"W x 41"H

Item #: WBB935600

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,015.00 Save up to 51%
Price: $497.95
Product Information
Customer Review
Product Q&A
Accessories
Antigua High Back Guest Chair in Black Leather - 27-1/2"L x 28"W x 41"H

Antigua is constructed of cherry veneers, select hardwoods and wood product with a warm West Indies Cherry finish. Desk tops feature marquetry cherry veneers with wood substrate and NC lacquer finish. Drawers feature a foursided construction of 7/16" solid material screwed to drawer fronts featuring solid maple / poplar framing over cherry veneer panels.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES28
    • HEIGHT INCHES41
    • COLOR FINISHWest Indies Cherry
    • ASSEMBLYAssembled
    • BACKRESTHigh-Back
    • BRANDDMI Office Furniture
    • DESCRIPTIONHigh Back Upholstered Guest Chair
    • MANUFACTURERS PART NUMBER7480-821
    • TYPEGuest Chair
    • LIMITED WARRANTYTwo Year Limited
    • CERTIFIED/APPROVEDANSI/BIFMA
    • CONSTRUCTIONSolid Wood & Wood Veneer
    • COLOR FAMILYRed
    • APPLICATION/USAGEGuest/Reception
    • ARM TYPEFixed
    • LEG TYPE4-Legged
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Guest Chair

Your review: Great Value for high quality work

Pros: soft leather and well finished

Cons: very poor packing from the factory

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:66