Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,080 Items)
Sub Category
Wood (57)
Remove
Solid Oak Chair With Curved Vertical Slats 18-1/4"W X 16-1/16"D, Natural Finish
Remove

      Items
Solid Oak Chair With Curved Vertical Slats 18-1/4"W X 16-1/16"D, Natural Finish Solid Oak Chair With Curved Vertical Slats 18-1/4"W X 16-1/16"D, Natural Finish


Solid Oak Chair With Curved Vertical Slats 18-1/4"W X 16-1/16"D, Natural Finish
Email This Page Printer Friendly Version
Solid Oak Chair With Curved Vertical Slats 18-1/4"W X 16-1/16"D, Natural Finish
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB247351
List Price $220.00    Save 36%
Price: $139.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Solid Oak Chair With Curved Vertical Slats 18-1/4"W X 16-1/16"D, Natural Finish

Solid Oak Chairs With Curved Vertical Slats have a classic library chair design that is made to last. All solid oak, this chair features steam bent back slats for contour and comfort. A seat that is a full 1" thick, and roomy at 18-1/4" wide x 16-1/16" deep. We use mortise and tenon construction at every joint to ensure sturdiness. Also a rack is provided underneath for storage of books or other belongings. All edges are eased for a smooth and streamline appearance. Glides are available upon request. Made entirely in the USA. Natural Color Finish. 18-1/4"W x 16-1/16"D x 35"H Overall Dimensions.

Product Specifications
WIDTH INCHES 18-1/4
DEPTH INCHES 16-1/16
HEIGHT INCHES 35
COLOR FINISH Natural
BRAND Georgia Chair
CONSTRUCTION Oak
DESCRIPTION Curved Vertical Back Slats
SEAT HEIGHT INCHES 18
SEAT THICKNESS INCHES 1
MANUFACTURERS PART NUMBER 0400-NAT
UPHOLSTERY Wood
APPLICATION School


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Round Solid Oak Table 48"W X 48"D X 29"H, Walnut Finish

Round Solid Oak Table 48"W X 48"D X 29"H, Walnut Finish

From $374.95
select
Qty: Add to Cart
Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish

Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish

From $87.95
select
Qty: Add to Cart
Bookcase With 2 Adj. Shelves 36"W X 12"D X 36"H, Natural Finish

Bookcase With 2 Adj. Shelves 36"W X 12"D X 36"H, Natural Finish

From $333.95
select
Qty: Add to Cart
Solid Oak - HDF Core Top - 60"W X 30"D X 29"H, Natural Finish

Solid Oak - HDF Core Top - 60"W X 30"D X 29"H, Natural Finish

From $315.95
select
Qty: Add to Cart
Vertical Back Slat Classroom Chair 14-1/8"W X 13-1/4"D X 24"H, Provincial Finish

Vertical Back Slat Classroom Chair 14-1/8"W X 13-1/4"D X 24"H, Provincial Finish

From $91.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)