Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mission Chair, Vertical Slats 17-5/6"W X 19"D X 37"H, Natural Finish
See all 5 items in product family

Mission Chair, Vertical Slats 17-5/6"W X 19"D X 37"H, Natural Finish

Item #: WBB247275

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 44%
Price: $139.95
Product Information
Product Q&A
Accessories
Chairs are made with solid red oak for lasting durability and strength. Mission style has become a mainstay in the Libraries of the new Millennium. This chair is built to last through the next one. Chair features a vertical back slat, with the backs being steam bent for comfort. Mortise and tenon construction is used on all joints. The seat is deeply saddled. Glides available upon request. Made in the USA. Natural Color Finish. 17-5/6"W x 19"D x 37"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES17-5/6
    • DEPTH INCHES19
    • HEIGHT INCHES37
    • COLOR FINISHNatural
    • BACKRESTMid-Back
    • BRANDGeorgia Chair
    • DESCRIPTIONVertical Slats
    • SEAT HEIGHT INCHES17
    • MANUFACTURERS PART NUMBER0080-NAT
    • UPHOLSTERYWood
    • APPLICATIONSchool
    • COLOR FAMILYBrown
    • MAXIMUM SEAT HEIGHT17
    • CONSTRUCTIONOak
    • SEAT THICKNESS INCHES13/16
    • MINIMUM SEAT HEIGHT17
    • ARM TYPEFixed
    • BASE4-Legged
    • APPLICATION/USAGELibrary Seating
    • LEG TYPE4-Legged
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.