Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rue De Lyon Gooseneck Guest Chair - 24-1/2"L x 24"W x 43-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Rue De Lyon Gooseneck Guest Chair - 24-1/2"L x 24"W x 43-1/2"H

Item #: WBB935555

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $939.00 Save up to 52%
Price: $452.95
Product Information
Customer Review
Product Q&A
Accessories
Rue De Lyon Gooseneck Guest Chair - 24-1/2"L x 24"W x 43-1/2"H

Rue De Lyon is constructed of maple solids, select hardwoods and cherry veneers on selected wood products with a Chocolate Patina finish. Tops are of cherry veneer on wood banded wood product with rounded edges and an NC lacquer topcoat. Drawers feature three-sided plywood construction.

Product Specifications

    • WIDTH INCHES24-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES43-1/2
    • COLOR FINISHChocolate Patina
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDDMI Office Furniture
    • DESCRIPTIONGooseneck Arm Guest Chair
    • MANUFACTURERS PART NUMBER7684-851
    • TYPEGuest Chair
    • LIMITED WARRANTYTwo Year Limited
    • COLLECTIONRue De Lyon
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PACKAGE QUANTITY1
    • LEG TYPE4-Legged
    • ARM TYPEFixed
    • CONSTRUCTIONSolid Wood & Wood Veneer
    • COLOR FAMILYBrown
    • APPLICATION/USAGEGuest/Reception

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:24