Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rue De Lyon High Back Guest Chair - 27-1/2"L x 28"W x 41"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Rue De Lyon High Back Guest Chair - 27-1/2"L x 28"W x 41"H

Item #: WBB935552

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,015.00 Save up to 51%
Price: $ 497.95
Product Information
Customer Review
Product Q&A
Accessories
Rue De Lyon High Back Guest Chair - 27-1/2"L x 28"W x 41"H

Rue De Lyon is constructed of maple solids, select hardwoods and cherry veneers on selected wood products with a Chocolate Patina finish. Tops are of cherry veneer on wood banded wood product with rounded edges and an NC lacquer topcoat. Drawers feature three-sided plywood construction.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES28
    • HEIGHT INCHES41
    • ASSEMBLYAssembled
    • BACK TYPEHigh Back
    • BRANDDMI Office Furniture
    • DESCRIPTIONUpholstered High Back Guest Chair
    • STYLEWaiting Room Chairs
    • SEAT COLORBlack
    • MANUFACTURER PART NUMBER7684-821
    • LIMITED WARRANTY2 Years
    • COLLECTIONRue De Lyon
    • CERTIFIED/APPROVEDANSI/BIFMA
    • ARM TYPEFixed
    • APPLICATION/USAGEOffice Seating
    • CASTERSNo
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY1
    • FRAME COLORCherry
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!