Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Wood (57)
Remove
Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish
Remove

      Items
Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish


Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish
Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB247433
List Price $143.00    Save 38%
Price: $87.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This solid oak classroom chair is ideal for any and all types of classroom applications. We use mortise and tenon construction on all joints and the edges are rounded and sanded so there are no sharp corners. The backs are steambent and the seats are saddled for contour and comfort. Glides available upon request. Made in the USA. Provincial Color Finish. 14"W x 13-1/4"D x 24"H Overall Dimensions.

Product Specifications
WIDTH INCHES 14
DEPTH INCHES 13-1/4
HEIGHT INCHES 24
COLOR FINISH Provincial
BRAND Georgia Chair
CONSTRUCTION Oak
SEAT HEIGHT INCHES 13
SEAT THICKNESS INCHES 13/16
MANUFACTURERS PART NUMBER 0313-PROV
UPHOLSTERY Wood
APPLICATION School


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Round Solid Oak Table 48"W X 48"D X 29"H, Walnut Finish

Round Solid Oak Table 48"W X 48"D X 29"H, Walnut Finish

From $374.95
select
Qty: Add to Cart
Science Table With Compartments Lab Top 72"W X 24"D X 30"H, Natural Finish

Science Table With Compartments Lab Top 72"W X 24"D X 30"H, Natural Finish

From $416.95
select
Qty: Add to Cart
Bookcase With 2 Adj. Shelves 36"W X 12"D X 36"H, Natural Finish

Bookcase With 2 Adj. Shelves 36"W X 12"D X 36"H, Natural Finish

From $333.95
select
Qty: Add to Cart
Solid Oak - HDF Core Top - 60"W X 30"D X 29"H, Natural Finish

Solid Oak - HDF Core Top - 60"W X 30"D X 29"H, Natural Finish

From $315.95
select
Qty: Add to Cart
Vertical Back Slat Classroom Chair 14-1/8"W X 13-1/4"D X 24"H, Provincial Finish

Vertical Back Slat Classroom Chair 14-1/8"W X 13-1/4"D X 24"H, Provincial Finish

From $91.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)