Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,080 Items)
Sub Category
Wood (57)
Remove
Solid Oak Chair 18-7/8"W X 17-1/8"D X 34-1/2"H, Walnut Finish
Remove

      Items
Solid Oak Chair 18-7/8"W X 17-1/8"D X 34-1/2"H, Walnut Finish Solid Oak Chair 18-7/8"W X 17-1/8"D X 34-1/2"H, Walnut Finish


Solid Oak Chair 18-7/8"W X 17-1/8"D X 34-1/2"H, Walnut Finish
Email This Page Printer Friendly Version
Solid Oak Chair 18-7/8"W X 17-1/8"D X 34-1/2"H, Walnut Finish
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB248317
List Price $227.00    Save 39%
Price: $137.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Solid Oak Chair has been around for many years. Originally used as a teacher"s desk chair, because of its larger size, it has transitioned into a full use Solid Oak Chair as well. The top back is steam bent and is rounded across the top, for form and comfort. The two smaller backs are steam bent as well for added support for your lower back. The chair is mortise and tenon construction on all joints; all edges are rounded and sanded. The seat is saddled for contour and comfort. Overall this chair is larger by about 2" width than the average Solid Oak chairs, and can accommodate the largest student, or adult. Glides are available upon request. Made in the USA. Walnut Color Finish. 18-7/8"W x 17-1/8"D x 34-1/2"H Overall Dimensions.

Product Specifications
WIDTH INCHES 18-7/8
DEPTH INCHES 17-1/8
HEIGHT INCHES 34-1/2
COLOR FINISH Walnut
BRAND Georgia Chair
CONSTRUCTION Oak
SEAT HEIGHT INCHES 17-1/2
SEAT THICKNESS INCHES 13/16
MANUFACTURERS PART NUMBER 0444 -WAL
UPHOLSTERY Wood
APPLICATION School


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Round Solid Oak Table 48"W X 48"D X 29"H, Walnut Finish

Round Solid Oak Table 48"W X 48"D X 29"H, Walnut Finish

From $374.95
select
Qty: Add to Cart
Bookcase With 2 Adj. Shelves 36"W X 12"D X 36"H, Natural Finish

Bookcase With 2 Adj. Shelves 36"W X 12"D X 36"H, Natural Finish

From $333.95
select
Qty: Add to Cart
Vertical Back Slat Classroom Chair 14-1/8"W X 13-1/4"D X 24"H, Provincial Finish

Vertical Back Slat Classroom Chair 14-1/8"W X 13-1/4"D X 24"H, Provincial Finish

From $91.95
select
Qty: Add to Cart
Solid Oak - HDF Core Top - 60"W X 30"D X 29"H, Natural Finish

Solid Oak - HDF Core Top - 60"W X 30"D X 29"H, Natural Finish

From $315.95
select
Qty: Add to Cart
Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish

Saddle Seat Chair 14"W X 13-1/4"D X 24"H, Provincial Finish

From $87.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)