Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Union Square Office Chair, 34-5/8-39-5/8"H, Elm Wood Frame, White

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Zuo Modern Union Square Office Chair, 34-5/8-39-5/8"H, Elm Wood Frame, White

Item #: WBB1045796

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $465.00 Save: up to 42%
Price: $268.95
Product Information
Product Q&A
Accessories
Zuo Modern Union Square Office Chair, 34-5/8-39-5/8"H, Elm Wood Frame, White

Modeled after the most popular café chair in Europe, the versatile X-back bar chair comes in natural, antique black, and antique white. Frame is solid wood with antique metal accents.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES19-5/16
    • DEPTH INCHES17
    • HEIGHT INCHES34-5/8-39-5/8
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONElm Wood Chair
    • UPHOLSTERYMetal
    • CAPACITY LBS250
    • STYLEOffice Chair
    • MANUFACTURER PART NUMBER98032
    • LIMITED WARRANTY1 Year
    • COLLECTIONUnion Square
    • APPLICATIONOffice
    • APPLICATION/USAGEOffice Seating
    • PACKAGE QUANTITY1
    • INDOOR/OUTDOORIndoor
    • FRAME CONSTRUCTIONElm Wood
    • ARM TYPEArmrest
    • BASE5-Star Caster Base
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.