Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Lock

Tithe Box, 32"H, Medium Oak Stain

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Tithe Box, 32"H, Medium Oak Stain

Item #: WBB860196

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,156.00 Save up to 35%
Price: $ 757.00
Product Information
Customer Review
Product Q&A
Accessories
Tithe Box, 32"H, Medium Oak Stain

We offer a wide variety of tithe boxes, or prayer boxes, to coordinate with your other church pews and pulpit furniture. Many of our tithe or prayer boxes come with a hinged door and a lock.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • OVERALL HEIGHT INCHES32
    • DESCRIPTIONOffering
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBERTTB211-43
    • TOP/BASE FINISHMedium Oak Stain
    • UNIT FINISHMedium Oak Stain
    • ASSEMBLYNo Assembly Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed