Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Viola Fabric

# 500 Pulpit Chair, 48"H, Dark Oak Stain, Maroon Fabric

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

# 500 Pulpit Chair, 48"H, Dark Oak Stain, Maroon Fabric

Item #: WBB860483

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,123.00 Save up to 31%
Price: $ 770.00
Product Information
Customer Review
Product Q&A
Accessories
# 500 Pulpit Chair, 48"H, Dark Oak Stain, Maroon Fabric

We offer a wide range of clergy chairs to best suit your church needs and to coordinate with your other pulpit furniture. All pulpit chair come in either a 44" tall side chair or a 48" tall center chair.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES21
    • OVERALL HEIGHT INCHES48
    • DESCRIPTIONPulpit Chair
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBER500PC48-37-Maroon
    • UNIT FINISHDark Oak Stain
    • ARMREST FINISHDark Oak Stain
    • ASSEMBLYNo Assembly Required
    • FRONT SEAT WIDTH INCHES27
    • ARM HEIGHT INCHES27-3/4
    • SEAT DEPTH INCHES20
    • REAR SEAT WIDTH INCHES25-1/2
    • FABRIC COLORMaroon
    • CHAIR TYPECenter
    • SEAT HEIGHT INCHES18-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed