Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Clocks & Time Clocks


(288 Items)
Sub Category
Clocks (249)
Remove
1.8" Red LED Alarm Clock with Nightlight
Remove

      Items
1.8" Red LED Alarm Clock with Nightlight 1.8" Red LED Alarm Clock with Nightlight


1.8" Red LED Alarm Clock with Nightlight
1.8" Red LED Alarm Clock with Nightlight
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB277457
Price: $17.99 ea.
(Sold in pkg of 6, $107.94)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1.8" Red LED Alarm Clock with Nightlight

A large 1.8" red LED time display makes this clock ideal for anyone who needs easy to see numerals in the day or night. The large night light is built into the top of the clock and has on On/Off Switch. The alarm is louder than a normal alarm for people who desire this feature. This clock also features an attractive silver console with easy to use buttons. Power Source: Standard AC 110V Households outlet. Battery Backup: Requires One 9V Battery (Not included).

Product Specifications
WIDTH INCHES 8-3/4
DEPTH INCHES 4-1/2
HEIGHT INCHES 4-3/4
CONSTRUCTION Plastic
COLOR FINISH Black
DESCRIPTION 1.8" Red LED Alarm Clock with Nightlight
MANUFACTURERS PART NUMBER 4084E
BRAND Geneva
STYLE Digital
CLOCK TYPE Digital Alarm Clock
PACKAGE QUANTITY 6
MODEL 277457


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Elgin 1.8" LCD Pick Your Color Alarm Clock

Elgin 1.8" LCD Pick Your Color Alarm Clock

From $21.99
select
Qty: Add to Cart
Elgin 2" Blue / Red LED Bedside Alarm Clock

Elgin 2" Blue / Red LED Bedside Alarm Clock

From $19.99
select
Qty: Add to Cart
2" Multi-function LCD Alarm Clock with Smartlight

2" Multi-function LCD Alarm Clock with Smartlight

From $15.99
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)