Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Artistic® 12" Round Quartz Wall Clock with Temperature & Humidity Display, Black
See all 99 items in product family

Artistic® 12" Round Quartz Wall Clock with Temperature & Humidity Display, Black

Item #: WBB859427

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Artistic® 12" Round Quartz Wall Clock with Temperature & Humidity Display, Black

Artistic® 12" round wall clock features a red temperature and humidity gauge indicators. Design includes a glass cover and black frame accented by black dial with contrasting slash marks. Silver minute and hour hands and red second hand operate with Quartz movement. Wall clock runs on one AA battery (sold separately).

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES12
    • CONSTRUCTIONPlastic
    • DESCRIPTION12" Round Quartz Wall Clock
    • FACE COLORBlack
    • MANUFACTURERS PART NUMBERAOP6990
    • MECHANISMQuartz
    • BRANDArtistic®
    • STYLEWall Clock
    • TEMPERATUREYes
    • NUMBER TYPENo Numbers
    • SHAPERound
    • TYPEAnalog Clocks
    • PACKAGE QUANTITY1
    • FRAME COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

The description says 1 year limited warranty. I need a copy of this limited warranty to give to the end user and to see what 'limited' is pertaining to. Thank you,

Question Asked By: Eileen , Santa Ana, CA , February 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.13.200:23