Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Artistic® 16" Round Quartz Wall Clock, Metal Galvanized Case, Silver/White
See all 99 items in product family

Artistic® 16" Round Quartz Wall Clock, Metal Galvanized Case, Silver/White

Item #: WBB859470

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $89.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Artistic® 16" Round Quartz Wall Clock, Metal Galvanized Case, Silver/White

Artistic® 16" round wall clock features a graduated silver galvanized frame. Design includes a white dial and easy-to-read black Arabic numbers. Black hands and second hand operate with Quartz movement. A glass cover protects the face. Wall clock runs on one AA battery (sold separately).

Product Specifications

    • WIDTH INCHES16
    • HEIGHT INCHES16
    • CONSTRUCTIONMetal
    • DESCRIPTION16" Round Quartz Wall Clock
    • FACE COLORWhite
    • MANUFACTURERS PART NUMBERAOP401ZWA
    • MECHANISMQuartz
    • BRANDArtistic®
    • STYLEWall Clock
    • PACKAGE QUANTITY1
    • NUMBER TYPEArabic/Standard
    • FRAME COLORSilver
    • SHAPERound
    • TYPEAnalog Clocks

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

The description says 1 year limited warranty. I need a copy of this limited warranty to give to the end user and to see what 'limited' is pertaining to. Thank you,

Question Asked By: Eileen , Santa Ana, CA , February 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:68