Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Clocks & Time Clocks


(288 Items)
Sub Category
Clocks (249)
Remove
Artistic® 9" Round Quartz Wall Clock, Metal Brushed Case, Silver/White
Remove

      Items
Artistic® 9" Round Quartz Wall Clock, Metal Brushed Case, Silver/White Artistic® 9" Round Quartz Wall Clock, Metal Brushed Case, Silver/White


Artistic® 9" Round Quartz Wall Clock, Metal Brushed Case, Silver/White
Artistic® 9" Round Quartz Wall Clock, Metal Brushed Case, Silver/White
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB859382
List Price $23.99    Save 7%
Price: $22.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Artistic® 9" Round Quartz Wall Clock, Metal Brushed Case, Silver/White

Artistic® 9" round wall clock features a brushed silver metal frame and glass cover. Easy-to-read Arabic numbers with hands for minutes, hours and second operates with Quartz movement. Wall clock runs on one AA battery (sold separately).

Product Specifications
WIDTH INCHES 9
HEIGHT INCHES 9
CONSTRUCTION Metal
COLOR FINISH White
DESCRIPTION 9" Round Quartz Wall Clock
MANUFACTURERS PART NUMBER AOP2253
BRAND Artistic®
STYLE Analog
PACKAGE QUANTITY 1 Each
SHAPE Round
CLOCK TYPE Wall Clock


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Digital Clock

Digital Clock

From $84.00
More Info
Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)