Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Clocks & Time Clocks


(288 Items)
Sub Category
Clocks (249)
Remove
Lorell® 9" Round Radio Controlled Wall Clock, Plastic Case, White
Remove

      Items
Lorell® 9" Round Radio Controlled Wall Clock, Plastic Case, White Lorell® 9" Round Radio Controlled Wall Clock, Plastic Case, White


Lorell® 9" Round Radio Controlled Wall Clock, Plastic Case, White
Lorell® 9" Round Radio Controlled Wall Clock, Plastic Case, White
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB859184
List Price $25.99    Save 28%
Price: $18.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® 9" Round Radio Controlled Wall Clock, Plastic Case, White

Round wall clock is radio-controlled so the setting is modified each day to that of the atomic clock, accurate to one second per million years. The clock automatically adjusts to Daylight Saving Time and designed to work in the continental United States. Design also features an easy-to-read white dial, black Arabic numerals, red second hand sweep and ABS plastic cover. Clock runs on one AA battery (sold separately).

Product Specifications
WIDTH INCHES 9
HEIGHT INCHES 9
CONSTRUCTION Plastic
COLOR FINISH White
DESCRIPTION 9" Round Radio Controlled Wall Clock
MANUFACTURERS PART NUMBER LLR60985
BRAND Lorell®
STYLE Analog
PACKAGE QUANTITY 1 Each
SHAPE Round
CLOCK TYPE Wall Clock


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Digital Clock

Digital Clock

From $84.00
More Info
Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)