Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Clocks & Time Clocks


(288 Items)
Sub Category
Clocks (249)
Remove
Advance 8" Plastic Wall Clock - Almond
Remove

      Items
Advance 8" Plastic Wall Clock - Almond Advance 8" Plastic Wall Clock - Almond


Advance 8" Plastic Wall Clock - Almond
Advance 8" Plastic Wall Clock - Almond
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB252913AL
Price: $5.99 ea.
(Sold in pkg of 6, $35.94)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

QUARTZ ANALOG WALL CLOCKS
8" Plastic Wall Clock
Quartz analog clocks provide a classic or contemporary clock for any setting. Great for use in any room at home or in the office. Easily installs on any wall for convenient placement. Traditional analog face with second-hand for exact time display. Features accurate electric quartz movement. Clear safety glass front with durable housing. 6-1/2" dial diameter. AA battery operated (batteries not included).

Product Specifications
WIDTH INCHES 8-3/4
DEPTH INCHES 1-3/4
HEIGHT INCHES 10-1/2
CONSTRUCTION Plastic
COLOR FINISH Almond
DESCRIPTION Advance 8" Plastic Wall Clock
MANUFACTURERS PART NUMBER 8003
BRAND Geneva
STYLE Analog
MODEL 252913AL
SHAPE Round
CLOCK TYPE Wall Clock
PACKAGE QUANTITY 6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Duracell® Procell® PC1500 AA Battery

Duracell® Procell® PC1500 AA Battery

From $0.39
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
Portable Plastic Folding Table

Portable Plastic Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Steel Folding Chair Black

Steel Folding Chair Black

From $12.49
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)