Clocks & Timers
Display Type
Shape
Frame Color Family
Number Type
Availability
Type
Width Range (in)
Brand
Face Color Family
Depth Range (in)
Mechanism
Frame Material
Height
Price
Width
11 in
Height
7-1/4 in
Frame Color Family
Black
Depth
1-1/2 in
Width
14 in
Height
14 in
Frame Color Family
Silver
Depth
2-1/2 in
Global Industrial™ Digital Alarm Clock with Indoor Temperature and Humidity Display
Width
6-1/4 in
Height
3-3/4 in
Frame Color Family
Black
Depth
1-3/4 in
Width
12 in
Height
12 in
Frame Color Family
Black
Depth
2-1/2 in
Width
14-15/16 in
Height
5-7/8 in
Frame Color Family
Black
Depth
1-11/16 in
Width
12-1/2 in
Height
12-1/2 in
Frame Color Family
Black
Depth
1-5/8 in
Width
20 in
Height
20 in
Frame Color Family
Silver
Depth
3 in
Width
15-3/4 in
Height
15-3/4 in
Frame Color Family
Silver
Display Type
Analog
Width
12 in
Height
12 in
Frame Color Family
Black
Display Type
Analog
Width
11-1/2 in
Height
6-1/8 in
Frame Color Family
Black
Depth
1-1/2 in
Width
13-1/2 in
Height
13-1/2 in
Frame Color Family
Black
Depth
1-3/4 in
Width
24 in
Height
24 in
Frame Color Family
Black
Display Type
Analog
Width
3-1/2 in
Height
3 in
Depth
1-1/4 in
Display Type
Digital
Width
3-1/2 in
Height
4-1/2 in
Depth
1 in
Display Type
Digital
Width
14 in
Height
14 in
Frame Color Family
Black
Display Type
Analog
Width
15 in
Height
15 in
Frame Color Family
Black
Display Type
Analog
Width
13 in
Height
13 in
Frame Color Family
Black
Depth
2 in
Universal® Indoor/Outdoor Round Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA
Width
13-1/2 in
Height
13-1/2 in
Frame Color Family
Black
Depth
1-3/4 in
Width
12 in
Height
12 in
Frame Color Family
Black
Display Type
Analog
Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display - Silver
Width
9-3/4 in
Height
7-1/4 in
Frame Color Family
Silver
Depth
1 in
Width
12-1/4 in
Height
12-1/4 in
Frame Color Family
Silver
Display Type
Analog
Width
12 in
Height
12 in
Frame Color Family
Brown
Display Type
Analog
Width
14 in
Height
14 in
Frame Color Family
Brown
Depth
2 in
Chicago Lighthouse Silver Contemporary Clock, 14.5" Overall Diameter, Silver Case, 1 AA
Width
14-1/2 in
Height
14-1/2 in
Frame Color Family
Silver
Depth
1-3/4 in
Width
9 in
Height
8-1/4 in
Frame Color Family
Black
Depth
3/4 in
Width
12-3/4 in
Height
12-3/4 in
Frame Color Family
Black
Depth
1-3/4 in
Width
15-1/2 in
Height
6-1/8 in
Frame Color Family
Black
Depth
1-1/2 in
Width
8-3/4 in
Height
8-3/4 in
Frame Color Family
Black
Display Type
Analog
Width
14-1/2 in
Height
14-1/2 in
Frame Color Family
Black
Display Type
Analog
Width
15 in
Height
15 in
Frame Color Family
Silver
Display Type
Analog
Width
16 in
Height
16 in
Frame Color Family
Silver
Display Type
Analog
Width
13-1/4 in
Height
13-1/4 in
Frame Color Family
Black
Display Type
Analog
Width
12 in
Height
12 in
Frame Color Family
White
Depth
2-1/2 in
Width
12 in
Height
12 in
Frame Color Family
Black
Display Type
Analog
Width
4 in
Height
4 in
Depth
4 in
Display Type
Analog
Width
13-1/2 in
Height
13-1/2 in
Frame Color Family
Black
Display Type
Analog
Width
12-3/4 in
Height
12-3/4 in
Frame Color Family
Cherry
Depth
1-1/2 in
Width
11-4/5 in
Height
11-4/5 in
Frame Color Family
Black
Depth
1-8/9 in
Width
9 in
Height
9 in
Frame Color Family
Green
Depth
2 in
Width
5-4/5 in
Height
3-1/3 in
Depth
5 in
Display Type
Digital
Width
12-3/4 in
Height
12-3/4 in
Frame Color Family
Black
Depth
1-3/4 in
Width
9-3/4 in
Height
9-3/4 in
Frame Color Family
Black
Depth
1-5/8 in