Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ribbon For Art 120 Electronic Time Clock
See all 14 items in product family

Ribbon For Art 120 Electronic Time Clock

Item #: WB773206

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Replacement Ribbon for
Electronic Time Clock

Easy-to-change replacement cartridge for model 773204 Time Clock.

Product Specifications

    • DESCRIPTIONRibbon for Art 120
    • MANUFACTURERS PART NUMBER39-0127-000
    • BRANDAcroprint®
    • TYPEInk Ribbon
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:64