Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Solo Classic CheckFast Rolling Case, USLD529-4, 17" x 13" x 6.3", Black Leather

Item #: WBB1000558

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $281.02 Save: up to 44%
Price: $156.95
Product Information
Product Q&A
Solo Classic CheckFast Rolling Case, USLD529-4, 17" x 13" x 6.3", Black Leather

Rolling Computer Case holds computers with screens up to 15.6". Main compartment contains a removable padded CheckFast sleeve which holds the laptop. Front zippered compartment features an organizer with hook-and-loop flap closure and mesh pocket. Back compartment contains additional accessory pockets and hidden, telescoping handle system. Locking push button handle disappears inside the case. Case also features zippered pockets, disk pockets, business card holder, key fob, matching in-line skate wheels, and pewter hardware. Carry with cushioned carry handles and removable, adjustable shoulder strap. Computer case is made of leather.

Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES6.3
  • HEIGHT INCHES13
  • COLOR FINISHBlack
  • CONSTRUCTIONLeather
  • BRANDSOLO®
  • CARRYING METHODCarrying Handle / Telescopic Handle
  • DESCRIPTIONClassic Leather CheckFast Rolling Case
  • INCLUDESNotebook Case, Padded CheckFast Sleeve Adjustable Shoulder Strap
  • MANUFACTURERS PART NUMBERD529-4
  • MATERIAL(S)Leather Exterior
  • STYLERoller
  • ACCESSIBILITYTop Loading
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.