Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tech-Rite 17" Computer Case on Wheels

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Tech-Rite 17" Computer Case on Wheels

Item #: WBB597151

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $230.00 Save up to 47%
Price: $122.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Removable laptop insert - holds up to 17" laptop (15.5"W x 11.5"H). Generous file folder and binder capacity. Easy-glide pullers and button release locking telescopic handle system. Full exterior zippered organizer. Removable, adjustable shoulder strap. Nylon and leather-look trim. Great functionality and great looking case; Holds up to 17" laptop & Accessories. Also features generous rear file compartment, superb hardware & easy glide pullers, button-release locking telescopic handle system and full exterior zippered organizer. 16.5"W x 8"D x 14"H.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES8
    • HEIGHT INCHES14
    • COLOR FINISHBlack
    • CONSTRUCTIONNylon
    • CARRYING METHODCarrying Handle / Telescopic Handle
    • CLOSUREZipper
    • DESCRIPTION17" Computer Case on Wheels
    • MANUFACTURERS PART NUMBER465746BLK
    • MATERIAL(S)Nylon
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • BRANDBond Street Ltd

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.