Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Desktop Document Holder DH340MB, 3.375 in x 12.0 in x 1.75 in

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

3M™ Desktop Document Holder DH340MB, 3.375 in x 12.0 in x 1.75 in

Item #: WBB529859

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.98 Save up to 45%
Price: $13.75
Product Information
Photo/Video Gallery
Product Q&A
Accessories
3M Standard Document Holder, Black, 150 Sheets Capacity

Holds documents where you need them. Versatile sliding clip accommodates both portrait and landscape oriented documents. Grooved ledge and clip hold up to 150 sheets of paper. Folds flat for easy storage. Black with silver clip.

Product Specifications

    • WIDTH INCHES9-3/8
    • HEIGHT INCHES12
    • DEPTH INCHES1-3/4
    • COLOR FINISHBlack
    • BRAND3M™
    • MANUFACTURERS PART NUMBERDH340MB
    • TYPEDocument Holder
    • DESCRIPTIONDesktop Document Holder
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.