Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory 11151 USB 2.0 A/B Device Cable, 10'L, Gray

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Compucessory 11151 USB 2.0 A/B Device Cable, 10'L, Gray

Item #: WBB1001539

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.99 Save up to 79%
Price: $ 5.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Compucessory A-B USB Cable, 11151, Plug & Play, 10'L, Grey

Use USB cable to connect printer and peripherals to your PC. Cable supports fastest USB data transfers and offers plug-and-play technology and durable, fully-molded connector ends. PVC cable jacket provides flexibility and protection from chemicals and abrasion.

Product Specifications

    • CABLE LENGTH FT10
    • COLOR FINISHGray
    • DESCRIPTIONUSB 2.0 A/B Device Cable
    • MANUFACTURER PART NUMBER11151
    • CONNECTION TYPE 1USB A Male
    • CONNECTION TYPE 2USB B Male
    • TYPEUSB Cable
    • PACKAGE QUANTITY1
    • BRANDCompucessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!