Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Wireless Mouse, 910002896, 5 Button, 2-1/2" X 4-1/2" X 1-3/4", Black

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Logitech Wireless Mouse, 910002896, 5 Button, 2-1/2" X 4-1/2" X 1-3/4", Black

Item #: WBB1001165

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.95 Save up to 6%
Qty Price
1 $71.21 ea.
2+ $70.68 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Logitech Wireless Mouse, 910002896, 5 Button, 2-1/2" X 4-1/2" X 1-3/4", Black

Works wherever you do, even on glass. Smooth operator - Track virtually anywhere-even on a glass desk-with Logitech® Darkfield Laser Tracking™.Turn the world into your mouse pad. Small wonder - Logitech® Unifying receiver-the tiny, wireless receiver that stays in your notebook and lets you add devices as you need them. Plug it. Forget it. Add to it. Learn more about the Logitech Unifying receiver. Conforms to you - The compact, ergonomically designed shape and integrated thumb buttons deliver comfort and control wherever you are.

Includes
  • Anywhere Mouse MX
  • Logitech Unifying Receiver
  • Logitech Software CD
  • Carrying Pouch
  • 2 x AA Batteries
  • Quick-Start Guide
  • Tips Guide

  • Product Specifications

      • WIDTH INCHES8-1/3
      • HEIGHT INCHES2-1/5
      • DEPTH INCHES7-1/16
      • COLOR FINISHBlack
      • BRANDLogitech
      • MANUFACTURERS PART NUMBER910002896
      • LIMITED WARRANTY3 Year
      • TYPEMouse
      • DESCRIPTIONAnywhere Mouse MX
      • POINTING DEVICE CONNECTIVITY TECHNOLOGYWireless - Radio Frequency
      • SCROLLER TYPEScroll Wheel
      • MOVEMENT DETECTIONLaser
      • NUMBER OF BATTERIES REQUIRED2
      • BATTERY SIZE REQUIREDAA

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.147.241.171:26