Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Wireless Speakers, 51553, Bluetooth 3.0, 4W RMS, Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Compucessory Wireless Speakers, 51553, Bluetooth 3.0, 4W RMS, Black

Item #: WBB1001667

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.99 Save up to 20%
Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Wireless Speakers, 51553, Bluetooth 3.0, 4W RMS, Black

Bluetooth 3.0 Speaker System delivers super bass sound with a universal stand for tablets. Design also includes 2 watts per channel; two 1.5" full-range drivers; 2 x 35 x 66mm passive membrane; signal output; 3.5mm stereo input and power LED. Power source is switching power adapter. Adapter is 5V 2AMP. Speaker system conforms to WEEE and RoHS directive.

Product Specifications

    • COLOR FINISHBlack
    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER51553
    • TYPEComputer Speakers
    • DESCRIPTIONSpeaker System
    • INPUT VOLTAGE5 V DC
    • POWER SOURCEAC Adapter
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS, WEEE
    • GREEN COMPLIANTYes
    • RMS OUTPUT POWER4 W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:68