Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Wireless Speaker Bar, 51552, Bluetooth, 4W RMS, Black

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Compucessory Wireless Speaker Bar, 51552, Bluetooth, 4W RMS, Black

Item #: WBB1001669

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.99 Save up to 23%
Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Wireless Speaker Bar, 51552, Bluetooth, 4W RMS, Black

Bluetooth Stereo Speaker Bar with a built-in mic is pre-amplified and magnetically shielded. Design also includes 2 watts per channel; two 1.6" full-range drivers; power and volume control; talk/pairing; play/pause, previous and next; LED and power indicators. Amplified by class DIC, speaker bar is powered by USB or battery (not included) and conforms to WEEE and RoHS directive.

Product Specifications

    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER51552
    • COLOR FINISHBlack
    • DESCRIPTIONSpeaker System
    • TYPEComputer Speakers
    • POWER SOURCEUSB, Battery
    • RMS OUTPUT POWER4 W
    • SPEAKER CONFIGURATION2
    • CONTROLSPower, Volume, Talk, Play/Pause, Previous, Next, Pair
    • GREEN COMPLIANTYes
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS, WEEE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!