Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Cord Clips, 17301CLR, Medium, 4/Pk, Clear

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

3M™ Cord Clips, 17301CLR, Medium, 4/Pk, Clear

Item #: WBB1000925

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.81 ea.
2 $6.96 ea.
3+ $5.66 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
3M™ Cord Clips, 17301CLR, Medium, 4/Pk, Clear

Take the hassle out of cord management with damage-free hanging. Cord clips discreetly manage cords with clips so clear they disappear. Use the included Command Adhesive Strips to apply and relocate the clips. Clear strips hold strongly and remove cleanly. Cord organization set includes four medium clips and five adhesive strips.

Product Specifications

    • WIDTH INCHES5/8
    • HEIGHT INCHES1-1/3
    • DEPTH INCHES5/8
    • COLOR FINISHClear
    • BRANDCommand
    • MANUFACTURERS PART NUMBER17301CLR
    • MATERIAL(S)Plastic
    • TYPECable Management
    • DESCRIPTIONMedium Clear Cord Clips W/Clear Strips
    • PACKAGE CONTENTS4 x Clips, 5 x Strips

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!