Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Video Conferencing Camera, 960000866, 3 Megapixel, 1920 X 1080, Black

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Logitech Video Conferencing Camera, 960000866, 3 Megapixel, 1920 X 1080, Black

Item #: WBB1001129

Sold By: globalindustrial.com

Expected ship date 03/19/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $314.70

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Logitech Video Conferencing Camera, 960000866, 3 Megapixel, 1920 X 1080, Black

Introducing theLogitech ConferenceCam. Today, 3 out of 4 video conferences are multi-person oriented. And by 2015, 66 million users will be video-enabled.Clearly small groups need a better option than huddling around PC webcams or begging for time on overbooked conference room systems. The Logitech ConferenceCam combines HD video and superior audio in a simple, amazingly affordable package. So small groups can run their own video conferences anywhere in the offce. Go ahead, set your meetings free.

Includes
  • Logitech BCC950 ConferenceCam
  • Microphone
  • 3 Megapixel Effective Resolution
  • Remote Control
  • Stem
  • User Documentation
  • A/C Adapter
  • USB Power Cable
  • 30 FPS
  • 1920 x 1080 Maximum Video Resolution
  • System Requirements

  • Supported OS:
  • Windows XP x32/x64
  • Windows Vista x32/x64
  • Windows 7 x32/x64
  • Mac OS X 10.6 and aboveHardware Requirements:
  • Processor Minimum: Core 2 2.4 GHz
  • Processor Recommended: i7 Quad Core CPU
  • RAM Minimum: 2GB
  • RAM Recommended: 4GB


  • Product Specifications

      • WIDTH INCHES6-3/4
      • HEIGHT INCHES13-1/2
      • DEPTH INCHES5-4/5
      • COLOR FINISHBlack
      • BRANDLogitech
      • MANUFACTURERS PART NUMBER960000866
      • LIMITED WARRANTY2 Year Limited
      • TYPEWebcam
      • DESCRIPTIONConferenceCam
      • GREEN COMPLIANCE CERTIFICATE/AUTHORITYWEEE, RoHS
      • GREEN COMPLIANTYes

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    174.129.108.207:66