Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master® Wire Clips, 00204, Self Adhesive Backing, 1-1/4" X 3/4" X 1", 6/Pk, Black

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Master® Wire Clips, 00204, Self Adhesive Backing, 1-1/4" X 3/4" X 1", 6/Pk, Black

Item #: WBB1000876

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.19 ea.
2 $6.34 ea.
3+ $5.04 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Master® Wire Clips, 00204, Self Adhesive Backing, 1-1/4" X 3/4" X 1", 6/Pk, Black

Wire clips keep tangled wires and cords organized. Use for office equipment, computer components, entertainment systems, lighting fixtures and more. Lead cords at any angle and around corners. Wire clips help control the flow of wires from work place areas to power sources. Position wire clips using self-adhesive backing.

Product Specifications

    • WIDTH INCHES4/5
    • HEIGHT INCHES1-1/3
    • DEPTH INCHES1
    • COLOR FINISHBlack
    • BRANDMaster®
    • MANUFACTURERS PART NUMBER204
    • TYPECable Management
    • DESCRIPTIONCord Away Wire Clip
    • CORD LENGTH6 ft
    • ADDITIONAL INFORMATIONSelf Adhesive Backing
    • PACKAGE CONTENTSWire Clip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:26